Cilindru cu tijă piston SMC CD85WE16-10-B
Round Body Cylinder
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:CD85WE16-10-B
Rubix:226677
Producator:CD85WE16-10-B

Documente
Detalii produs : CD85WE16-10-B - CD85WE16-10-B CILINDRU
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•ISO cylinder, double acting, double rod
•Fluid: air
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Strokes (mm): up to 300 (depending on bore)
•Auto switches available (order separate)
Magnet: D (Built-in)
Bore Size: Ø16 mm
Stroke: 10
Cushion: Rubber Cushion
Rod Boot: Standard
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Made of Stainless Steel: None
Long Stroke: None
•Fluid: air
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Strokes (mm): up to 300 (depending on bore)
•Auto switches available (order separate)
Magnet: D (Built-in)
Bore Size: Ø16 mm
Stroke: 10
Cushion: Rubber Cushion
Rod Boot: Standard
Switch Mounting: B (Band)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Made of Stainless Steel: None
Long Stroke: None
Informații tehnice
atribute
| Logistic Greutate | 116 g |
|---|---|
| Diametrul cilindrului | 16 mm |
| Cursa cilindrului | 10 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere