Referințe
SMC:CD76E32-250-B
Rubix:d553495
Producator:CD76E32-250-B
Detalii produs : CD76E32-250-B SMC - CD76E32-250-B SMC
The C76 series air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning. Low friction and the standard elastomer cushion rings allow piston speeds up to 1500mm/sec. Greater side loads are allowed due to the close tolerance of the piston rod in the front-end bush.
Puncte forte
•Standard, double acting, single rod
Rubber cushion or air cushion
Rod boots available
Rubber cushion or air cushion
Rod boots available
Informații tehnice
atribute
| Diametrul cilindrului | 32 mm |
|---|---|
| Cursa cilindrului | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
