Cilindru pneumatic standard Festo DSNU-25-25-PPS-A
Round cylinder, double-acting DSNU
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:DSNU-25-25-PPS-A
Rubix:37896
Producator:559282
EAN:4052568097301



Documente
Detalii produs : 559282 - 559282 DSNU-25-25PPS-A CILINDRU
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Puncte forte
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 170x30x30 mm |
|---|---|
| Logistic Greutate | 252,15 g |
| Diametrul cilindrului | 25 mm |
| Cursa cilindrului | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere