Cilindru pneumatic standard Festo DSNU-50-80-PPV-A

Round cylinder, double-acting DSNU

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:DSNU-50-80-PPV-A
Rubix:d763220
Producator:196043
EAN:4052568158910
DSNU-50-80-PPV-A Round cylinder

rezumat tehnic

Diametrul cilindrului50 mm
Cursa cilindrului80 mm
Vezi toate Caracteristice

Documente

Detalii produs : DSNU-50-80-PPV-A FESTO - FESTO 196043 ROUND CYLINDER DSNU-50-80-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Puncte forte

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)280x61x61 mm
Logistic Greutate1363,9 g
Diametrul cilindrului50 mm
Cursa cilindrului80 mm
  • Disponibil – Data livrării la cerere