Cilindru pneumatic standard Festo DSNU-20-120-PPV-A
Round cylinder, double-acting DSNU
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:DSNU-20-120-PPV-A
Rubix:d756211
Producator:14321-0120
Documente
Detalii produs : DSNU-20-120-PPV-A FESTO - DSNU-20-120-PPV-A FESTO
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Puncte forte
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Informații tehnice
atribute
| Diametrul cilindrului | 20 mm |
|---|---|
| Cursa cilindrului | 120 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere