Cilindru pneumatic standard Festo DSNU-25-140-PPV-A-R3
Round cylinder, double-acting DSNU
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:DSNU-25-140-PPV-A-R3
Rubix:91129
Producator:577583
Documente
Detalii produs : 577583 - 577583 DSNU-25-140-PPV-A-R3 CILINDRU NORMAT
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Puncte forte
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Informații tehnice
atribute
| Diametrul cilindrului | 25 mm |
|---|---|
| Cursa cilindrului | 140 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere