Cilindru pneumatic standard Festo DSNU-32-60-P-A

Round cylinder, double-acting DSNU

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:DSNU-32-60-P-A
Rubix:353743
Producator:5249369
EAN:4052568421991
brand logo

rezumat tehnic

Diametrul cilindrului32 mm
Cursa cilindrului60 mm

Documente

Detalii produs : 5249369 - 5249369 CILINDRU ROTUND DSNU-32-60-P-A FESTO


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Puncte forte

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Informații tehnice


atribute
Diametrul cilindrului32 mm
Cursa cilindrului60 mm
  • Disponibil – Data livrării la cerere