Za dreapta pentru lanț Tsubaki 70235162004
RS16B NEPTUNE 2 Tsubaki BS one pitch offset link
Vedeți informațiile tehniceVezi documenteleReferințe
Tsubaki:70235162004
Rubix:d490371
EAN:8718472783322

Documente
Detalii produs : RS16B NEPTUNE 2 OL (P=1'') (RP) TSUBAKI - TSUBAKI RS16B NEPTUNE 2 OL (P1IN) (RP)
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS√. The kilowatt ratings are the same as those of the corresponding BS chain with a working temperature range: -10°C to +150°C. Above +60°C a special high-temperature lubrication is required.
Puncte forte
•RF06B-NEP chain has flat-shaped link plates
Connecting links are clip type for sizes up to RS16B-NEP-2, and cotter type for size RS20B-NEP-2
Intermediate plate of multi strand RF06B-NEP-2 and RS08B-NEP-2 chain is a solid plate
Double stake riveting is applied to all sizes multi-strand chain
When a single pitch offset link is used, please calculate a 35% reduction of the fatigue strength
Connecting links are clip type for sizes up to RS16B-NEP-2, and cotter type for size RS20B-NEP-2
Intermediate plate of multi strand RF06B-NEP-2 and RS08B-NEP-2 chain is a solid plate
Double stake riveting is applied to all sizes multi-strand chain
When a single pitch offset link is used, please calculate a 35% reduction of the fatigue strength
Informații tehnice
atribute
| Lanț | bs neptune™ chain |
|---|---|
| Pas de lanț | 25.4 mm |
| Profil | duplex (2) |
| Greutate | 146 g |
| Diametrul rolei | 15.88 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere