Lanț cu role standard din SUA Tsubaki RS25PC 1 (WHITE) (P=1/4'')
RS25-PC-1 Tsubaki ANSI chain for corrosive environments
Vedeți informațiile tehniceReferințe
Tsubaki:RS25PC 1 (WHITE) (P=1/4'')
Rubix:210864
Producator:0803250000-M3.05
EAN:8718472028751



Detalii produs : 0803250000-M3.05 - 0803250000-M3.05 RS25-PC-1 LANT
Tsubaki PC chain offers a cleaner and longer lastingalternative to stainless steel chain, for applicationswhere corrosion and a lack of lubrication are a problem.Engineering Plastic Combination Chain (PC) uses stainless steel outer link plates and pins for strength, it also employs resilient engineering plastic inner links to reduce weight and improve wear life, without lubrication. Being far lighter than stainless-steel chains an additional benefit is lower noise.
Informații tehnice
atribute
| Logistic Greutate | 290 g |
|---|---|
| Pas de lanț | 6.35 mm |
| Profil | simplex (1) |
| ISO | 04c-1 |
| Serie | ansi pc chain (pc series, anti-corrosion / corrosion-resistant) |
| Greutate | 0.29 kg |
| Standard | ANSI |
| Lungimea pinului | 5.5 mm |
| Rezistență la tracțiune min. | 0.08 kN |
| Înălțimea plăcii | 6 mm |
| Lungimea lanțului | 3050 m |
| Lanț | asa 25-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere