Referințe
Tsubaki:RS40 CU CL CP
Rubix:d490088
Producator:0134400002
EAN:8718472007664



rezumat tehnic
| Lanț | ansi single pitch curved (cu) |
|---|---|
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
Detalii produs : RS40CU CL (CP) (P=1/2'') TSUBAKI - RS40CU CL (CP) (P=1/2'') TSUBAKI
Due to Tsubaki's exclusive pin and bush structure and the wide plate to plate clearance, this Tsubaki ANSI Curved roller chain has a large side flex radius. The basic dimensions of this chain are the same as ANSI standard roller chain. The ability to use ANSI standard sprockets makes curved transmission simple. Guides are required at all curved areas.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Lanț | ansi single pitch curved (cu) |
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Greutate | 8 g |
| Suma de a da | 1 |
| Diametrul rolei | 7.92 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere