Za dreapta pentru lanț Tsubaki RS50 SS 2 CL SC
RS50-SS-2 Tsubaki ANSI connecting link
Vedeți informațiile tehniceReferințe
Tsubaki:RS50 SS 2 CL SC
Rubix:d489464
Producator:0131050202
EAN:8718472006186

rezumat tehnic
| Lanț | ansi-ss-edelstahlkette |
|---|---|
| Pas de lanț | 15.875 mm |
| Profil | duplex (2) |
Detalii produs : RS50 SS 2 CL (P=5/8'') (SC) TSUBAKI - TSUBAKI 0131050202 RS50-SS-2 CONNECTING LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Lanț | ansi-ss-edelstahlkette |
| Pas de lanț | 15.875 mm |
| Profil | duplex (2) |
| Greutate | 30 g |
| Diametrul rolei | 10.16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere