Pantaloni de lucru Portwest RT47ORRM
RT47 HI VIS ACTION TROUSERS ORANGE RAIL DOUBLE BAND
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:RT47ORRM
Rubix:d1207470
EAN:5036108192540



Documente
Detalii produs : RT47ORRM PORTWEST - WORKWEAR TROUSERS PORTWEST RT47ORRM
This multi-pocket action trouser incorporates excellent features such as a comfortable elastic waist, multiple pockets and generous sizing.
CE certified
Durable polyester/cotton fabric with Texpel stain resistant finish
Reflective tape for increased visibility
11 pockets for ample storage
Phone pocket
Two back zip pockets
Easy access cargo pockets
Knee pad pockets to facilitate knee pads *Knee pads sold separately
Elasticated back waist for a secure fit
Reinforced seams for extra durability and strength
Abrasion resistant oxford polyester
Certified to EN ISO 20471 after 50x washes
GO/RT 3279
CE certified
Durable polyester/cotton fabric with Texpel stain resistant finish
Reflective tape for increased visibility
11 pockets for ample storage
Phone pocket
Two back zip pockets
Easy access cargo pockets
Knee pad pockets to facilitate knee pads *Knee pads sold separately
Elasticated back waist for a secure fit
Reinforced seams for extra durability and strength
Abrasion resistant oxford polyester
Certified to EN ISO 20471 after 50x washes
GO/RT 3279
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | m |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere