Rulment cu bile FAG 16019-C4, Diametrul exterior: 145 mm | Lățime: 16 mm | Diametrul interior: 95 mm
Rulment cu bile
Vedeți informațiile tehniceReferințe
FAG:16019-C4
Rubix:d347226
Producator:0167012080040
EAN:4012801270359

Detalii produs : 16019-C4 FAG - FAG 16019-C4 DEEP GROOVE BALL BEARING
Rulmenții cu bile sunt componente mecanice esențiale care reduc frecarea și suportă diverse sarcini într-o multitudine de aplicații industriale. Printre aceștia, rulmenții rigizi cu bile se disting prin versatilitatea lor, capacitatea de a funcționa la viteze ridicate și necesarul redus de întreținere.
Featuring a C4 internal radial clearance, this FAG brand deep groove ball bearing is particularly well-suited for very high-speed applications. It is designed to withstand radial and axial loads in both directions. Its open design ensures minimal friction, making it easy to maintain and ideal for clean, controlled environments.
Features:
This single-row ball bearing is designed without seals, which reduces friction and optimizes rotational speed. It features C4 internal clearance, allowing for better tolerance to thermal deformation and increased smoothness under load even at very high speeds. Its sheet steel cage provides good resistance to constant loads and temporary shocks. Lightweight and robust, this product offers great flexibility for use in systems requiring smooth and rapid rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly monitor key parameters—such as noise, temperature, lubrication, and vibration—to ensure proper operation. Regular lubrication is necessary to guarantee optimal performance and prevent wear. The use of lubricants suitable for the operating conditions is recommended. The absence of seals facilitates access for relubrication and visual inspections. To prevent contamination, it is best to maintain a clean environment during maintenance operations.
Sealing:
This bearing has no seals. It is therefore exposed to dust, particles, and moisture. This lack of protection facilitates cooling and maintenance but requires increased lubrication and is best suited for use in clean environments.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized for its expertise in bearing and mechanical guidance solutions. Building on a long history of expertise, FAG continuously innovates to offer high-performance, durable products. Its bearings are designed to meet the demands of the industrial and automotive sectors, ensuring reliability and longevity.
Key Benefits:
- Low friction, ideal for high-speed applications;
- C4 clearance for improved tolerance to thermal deformation;
- Open design facilitating lubrication and maintenance;
- Good resistance to radial and axial loads;
- Compatible with various demanding industrial applications.
Applications:
This bearing is used in many sectors, including:
- Electric motors and industrial pumps: ensures smooth and long-lasting rotation;
- Fans and machine tools: offers high precision and resistance to thermal variations;
- Conveyor systems: withstands extended operating cycles;
- Food processing and maritime industries: used in clean, controlled environments;
- Aerospace applications and agricultural equipment: withstands high speeds and variable thermal conditions.
Features:
This single-row ball bearing is designed without seals, which reduces friction and optimizes rotational speed. It features C4 internal clearance, allowing for better tolerance to thermal deformation and increased smoothness under load even at very high speeds. Its sheet steel cage provides good resistance to constant loads and temporary shocks. Lightweight and robust, this product offers great flexibility for use in systems requiring smooth and rapid rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly monitor key parameters—such as noise, temperature, lubrication, and vibration—to ensure proper operation. Regular lubrication is necessary to guarantee optimal performance and prevent wear. The use of lubricants suitable for the operating conditions is recommended. The absence of seals facilitates access for relubrication and visual inspections. To prevent contamination, it is best to maintain a clean environment during maintenance operations.
Sealing:
This bearing has no seals. It is therefore exposed to dust, particles, and moisture. This lack of protection facilitates cooling and maintenance but requires increased lubrication and is best suited for use in clean environments.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized for its expertise in bearing and mechanical guidance solutions. Building on a long history of expertise, FAG continuously innovates to offer high-performance, durable products. Its bearings are designed to meet the demands of the industrial and automotive sectors, ensuring reliability and longevity.
Key Benefits:
- Low friction, ideal for high-speed applications;
- C4 clearance for improved tolerance to thermal deformation;
- Open design facilitating lubrication and maintenance;
- Good resistance to radial and axial loads;
- Compatible with various demanding industrial applications.
Applications:
This bearing is used in many sectors, including:
- Electric motors and industrial pumps: ensures smooth and long-lasting rotation;
- Fans and machine tools: offers high precision and resistance to thermal variations;
- Conveyor systems: withstands extended operating cycles;
- Food processing and maritime industries: used in clean, controlled environments;
- Aerospace applications and agricultural equipment: withstands high speeds and variable thermal conditions.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 16x145x145 mm |
|---|---|
| Logistic Greutate | 922 g |
| Diametrul interior | 95 mm |
| Diametrul exterior | 145 mm |
| Lățime | 16 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c4 |
| Serie | 160 |
| Viteza de referință | 4150 rpm |
| Limitați viteza | 6600 rpm |
| Sarcină statică de bază, radială - C0r | 41000 N |
| Sarcină dinamică de bază, radială - Cr | 42500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
