Referințe
SKF:23026-2CS5/VT143
Rubix:d735199
Producator:305874
EAN:7316573402985

Detalii produs : 23026-2CS5/VT143 SKF - 23026-2CS5/VT143 SKF
Rulmenții cu bile pe role joacă un rol cheie în buna funcționare a instalațiilor supuse unor solicitări mecanice intense. Designul lor robust asigură o performanță fiabilă și continuă, chiar și atunci când condițiile de funcționare sunt instabile sau dificile.
This SKF bearing combines performance, durability, and reliability. Thanks to its self-aligning technology and double row of rollers, it withstands heavy loads while compensating for misalignment. Ideal for applications where stability and resistance to extreme conditions are essential.
Features:
This self-aligning roller bearing stands out for its ability to automatically compensate for misalignment. Thanks to its deep-drawn steel sheet cages, loads are distributed evenly throughout the bearing. The cylindrical bore allows for direct mounting on the shaft, simplifying installation without requiring additional components. Its design, featuring integrated seals and factory lubrication, ensures immediate operation. Thanks to its robust construction, this spherical roller bearing is suitable for moderate speeds while maintaining excellent stability.
Maintenance:
This bearing is pre-lubricated with high-performance grease (LGEP 2), ensuring optimal protection from the moment of installation. When relubrication is necessary, inject grease through the three lubrication holes in the outer ring, preferably while the bearing is rotating to ensure even distribution. It is important never to wash this product before use. To maintain the bearing’s performance, perform regular checks of the lubrication level and inspect the condition of the seals. Avoid contamination during maintenance by thoroughly cleaning the lubrication area before service. The ideal operating temperatures range from -20 °C to +110 °C, with a wider tolerance for mechanical components, allowing for extended use under a variety of conditions.
Sealing:
Equipped with HNBR sliding seals on both sides, this self-aligning ball bearing is very well protected against moisture, dust, and other contaminants. HNBR is a high-performance elastomer that resists high temperatures, industrial oils, and harsh environments. These seals, reinforced with a steel cage, maintain sealing performance while limiting the ingress of solid particles. This protective barrier significantly extends the product’s service life, even in applications exposed to severe conditions. However, this design slightly reduces the maximum permissible speed and efficiency, in exchange for reduced maintenance requirements.
Brand Information:
SKF is a leading global provider of rotating solutions and a manufacturer of bearings. Founded in 1907, the Swedish brand combines technological innovation with reliability. Its teams, present in 130 countries, support major industrial sectors worldwide. Committed to sustainable performance, SKF develops high-precision products to meet the technical challenges of tomorrow.
Key Benefits:
- Effectively compensates for misalignment and shaft deflection.
- Withstands high radial and axial loads in both directions.
- Reinforced sealing for dusty or humid environments.
- High-performance grease for immediate operation.
- Simple installation thanks to the cylindrical bore.
- Extends equipment service life through easy relubrication.
Applications:
This roller bearing is ideally suited for the metallurgy, material handling, and industrial drivetrain sectors. It is particularly recommended for crushing plants, ore processing equipment, grinders, and conveyors used in mines, cement plants, or steel mills. Its robust, sealed design makes it ideal for cranes and other lifting systems subjected to extreme conditions. It is also suitable for environments where impacts, dust, and moisture are common, ensuring reliable and long-lasting operation.
Features:
This self-aligning roller bearing stands out for its ability to automatically compensate for misalignment. Thanks to its deep-drawn steel sheet cages, loads are distributed evenly throughout the bearing. The cylindrical bore allows for direct mounting on the shaft, simplifying installation without requiring additional components. Its design, featuring integrated seals and factory lubrication, ensures immediate operation. Thanks to its robust construction, this spherical roller bearing is suitable for moderate speeds while maintaining excellent stability.
Maintenance:
This bearing is pre-lubricated with high-performance grease (LGEP 2), ensuring optimal protection from the moment of installation. When relubrication is necessary, inject grease through the three lubrication holes in the outer ring, preferably while the bearing is rotating to ensure even distribution. It is important never to wash this product before use. To maintain the bearing’s performance, perform regular checks of the lubrication level and inspect the condition of the seals. Avoid contamination during maintenance by thoroughly cleaning the lubrication area before service. The ideal operating temperatures range from -20 °C to +110 °C, with a wider tolerance for mechanical components, allowing for extended use under a variety of conditions.
Sealing:
Equipped with HNBR sliding seals on both sides, this self-aligning ball bearing is very well protected against moisture, dust, and other contaminants. HNBR is a high-performance elastomer that resists high temperatures, industrial oils, and harsh environments. These seals, reinforced with a steel cage, maintain sealing performance while limiting the ingress of solid particles. This protective barrier significantly extends the product’s service life, even in applications exposed to severe conditions. However, this design slightly reduces the maximum permissible speed and efficiency, in exchange for reduced maintenance requirements.
Brand Information:
SKF is a leading global provider of rotating solutions and a manufacturer of bearings. Founded in 1907, the Swedish brand combines technological innovation with reliability. Its teams, present in 130 countries, support major industrial sectors worldwide. Committed to sustainable performance, SKF develops high-precision products to meet the technical challenges of tomorrow.
Key Benefits:
- Effectively compensates for misalignment and shaft deflection.
- Withstands high radial and axial loads in both directions.
- Reinforced sealing for dusty or humid environments.
- High-performance grease for immediate operation.
- Simple installation thanks to the cylindrical bore.
- Extends equipment service life through easy relubrication.
Applications:
This roller bearing is ideally suited for the metallurgy, material handling, and industrial drivetrain sectors. It is particularly recommended for crushing plants, ore processing equipment, grinders, and conveyors used in mines, cement plants, or steel mills. Its robust, sealed design makes it ideal for cranes and other lifting systems subjected to extreme conditions. It is also suitable for environments where impacts, dust, and moisture are common, ensuring reliable and long-lasting operation.
Informații tehnice
atribute
| Logistic Greutate | 5593 g |
|---|---|
| Diametrul interior | 130 mm |
| Diametrul exterior | 200 mm |
| Lățime | 52 mm |
| Tipul jocului rulmentului | cn |
| Cușcă | oțel |
| Focă | două garnituri de cauciuc |
| Greutate | 6 kg |
| Limitați viteza | 800 rpm |
| Sarcină statică de bază, radială - C0r | 610 N |
| Sarcină dinamică de bază, radială - Cr | 452 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
