Rulment cu bile SKF 6011-2RS1/C3GJN, Diametrul exterior: 90 mm | Lățime: 18 mm | Diametrul interior: 55 mm
Rulmenți rigizi cu bile
Vedeți informațiile tehniceReferințe
SKF:6011-2RS1/C3GJN
Rubix:d732636
Producator:130877
EAN:7316571555041

Detalii produs : 6011-2RS1/C3GJN SKF - SKF 6011-2RS1/C3GJN DEEP GROOVE BALL BEARING
Rulmenții cu bile sunt componente mecanice esențiale care reduc frecarea și suportă diverse sarcini într-o multitudine de aplicații industriale. Dintre aceștia, rulmenții rigizi cu bile se disting prin versatilitatea lor, capacitatea de a funcționa la viteze ridicate și necesarul redus de întreținere.
SKF deep groove ball bearings are designed to withstand radial and axial loads in both directions. Practical and easy to install, they stand out for their ability to operate efficiently even under varying temperature conditions or in dusty and humid environments. Thanks to a reinforced design and seals, this product ensures increased durability and requires little maintenance, offering a reliable solution for various industrial equipment.
Features:
This SKF deep groove ball bearing model is made of sheet steel, a material that ensures optimal strength and impact resistance. Its internal radial clearance is C3, meaning the bearing has a slight additional space between the balls and the raceway, thereby reducing internal friction and allowing for operation at high speeds. Rubber seals on both sides provide enhanced protection against contaminant ingress while retaining the lubricant inside. This bearing is greased with a polyurea-thickened oil, a lubricant specially adapted for extreme conditions, offering an operating temperature range from -30°C to +150°C.
Maintenance:
Thanks to its sealed design and rubber seals, this SKF deep groove ball bearing requires little maintenance. Its specialized lubricant, a polyurea-thickened grease (NLGI Class 2), provides optimal protection for use in extreme temperature ranges from -30°C to +150°C and also offers excellent thermal and chemical stability. However, periodic monitoring of noise levels, vibrations, and temperature helps ensure continuous performance and an extended service life for the bearing.
Sealing:
This bearing is equipped with nitrile-butadiene (NBR) lip seals on both sides, forming an effective barrier against dust, water, and contaminants. This oil- and grease-resistant material protects the bearing from contamination while retaining the lubricant inside, making it ideal for dusty or humid environments. The complete sealing helps protect the bearing, extending its service life while maintaining optimal performance under the most challenging conditions.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Sealed design that reduces maintenance frequency;
- Ability to operate at high speeds thanks to C3 clearance;
- Resistance to radial and moderate axial loads in both directions;
- Resistance to extreme temperatures and humid environments;
- Quiet operation with low noise and vibration levels.
Applications:
This SKF deep groove ball bearing is ideally suited for electric motors, pumps, fans, and machine tools requiring stable performance at high speeds. Its ability to withstand thermal expansion and maintain low vibration levels makes it an ideal choice for industrial equipment where heat and rapid movements are critical factors.
Features:
This SKF deep groove ball bearing model is made of sheet steel, a material that ensures optimal strength and impact resistance. Its internal radial clearance is C3, meaning the bearing has a slight additional space between the balls and the raceway, thereby reducing internal friction and allowing for operation at high speeds. Rubber seals on both sides provide enhanced protection against contaminant ingress while retaining the lubricant inside. This bearing is greased with a polyurea-thickened oil, a lubricant specially adapted for extreme conditions, offering an operating temperature range from -30°C to +150°C.
Maintenance:
Thanks to its sealed design and rubber seals, this SKF deep groove ball bearing requires little maintenance. Its specialized lubricant, a polyurea-thickened grease (NLGI Class 2), provides optimal protection for use in extreme temperature ranges from -30°C to +150°C and also offers excellent thermal and chemical stability. However, periodic monitoring of noise levels, vibrations, and temperature helps ensure continuous performance and an extended service life for the bearing.
Sealing:
This bearing is equipped with nitrile-butadiene (NBR) lip seals on both sides, forming an effective barrier against dust, water, and contaminants. This oil- and grease-resistant material protects the bearing from contamination while retaining the lubricant inside, making it ideal for dusty or humid environments. The complete sealing helps protect the bearing, extending its service life while maintaining optimal performance under the most challenging conditions.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Sealed design that reduces maintenance frequency;
- Ability to operate at high speeds thanks to C3 clearance;
- Resistance to radial and moderate axial loads in both directions;
- Resistance to extreme temperatures and humid environments;
- Quiet operation with low noise and vibration levels.
Applications:
This SKF deep groove ball bearing is ideally suited for electric motors, pumps, fans, and machine tools requiring stable performance at high speeds. Its ability to withstand thermal expansion and maintain low vibration levels makes it an ideal choice for industrial equipment where heat and rapid movements are critical factors.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 18x90x90 mm |
|---|---|
| Logistic Greutate | 390 g |
| Diametrul interior | 55 mm |
| Diametrul exterior | 90 mm |
| Lățime | 18 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c3 |
| Serie | 60 |
| Cușcă | oțel |
| Limitați viteza | 4500 rpm |
| Sarcină statică de bază, radială - C0r | 21200 N |
| Sarcină dinamică de bază, radială - Cr | 29600 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
