Vestă cu vizibilitate ridicată Portwest S476YER5XL
S476 - Berlin Executive Vest
Vedeți informațiile tehniceReferințe
Portwest:S476YER5XL
Rubix:d1206797
Producator:S476YER5XL
EAN:5036108166305

Detalii produs : S476YER5XL PORTWEST - HIGH VISIBILITY WAISTCOAT PORTWEST S476YER5XL
Revolutionary in its design, the executive vest combines the light weight of a waistcoat with the practicality of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards complements this unique garment.
Puncte forte
- Front zip opening for easy access
- 7 pockets for ample storage
- Two lower patch pockets
- Phone and pen holder pocket
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Retail bag which aids presentation for retail sales
- 7 pockets for ample storage
- Two lower patch pockets
- Phone and pen holder pocket
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Retail bag which aids presentation for retail sales
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 5xl |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
5xl