Pantaloni cu vizibilitate ridicată Portwest S487ORRL
S487 - Hi-Vis Breathable Trousers
Vedeți informațiile tehniceReferințe
Portwest:S487ORRL
Rubix:d1208318
EAN:5036108134472

Detalii produs : S487ORRL PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST S487ORRL
These breathable trousers have been designed using a waterproof and highly breathable fabric. The lower leg zips complete with plackets allow for quick and easy fitting.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_1, EN343 3:3 WP
Type : Regular
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_1, EN343 3:3 WP
Type : Regular
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | l |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere