Referințe
Riegler:249.101
Rubix:d542309
Producator:107536
EAN:4047322216487

Detalii produs : 249.101Â RIEGLER - 249.101Â RIEGLER
Safety Clutch Type SEK NW 7.2 grommet LW 6 nickel plated brass. Double locking one-hand safety clutch. / Coupling occurs in the same manner as with standard clutches, by simply pressing the plug into the clutch. For uncoupling, the first latch is released by pushing back the locking sleeve. / The clutch valve closes. Now the compressed air can escape from the plug (hose). / Pressing the release sleeve again releases the second locking system. / Only now the connection can be separated.
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Conexiunea 1 | tülle lw 6 |
| Greutate | 0.09 kg |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
