Referințe
Riegler:249.73
Rubix:d542812
Producator:107559
EAN:4047322062596

Detalii produs : 249.73 RIEGLER - 249.73 RIEGLER
Safety coupling NW 7.4 G 1/2 inside nickel-plated brass . Single–hand safety couplings with double locking. / Coupling is performed by simply pushing the plug into the coupling as with standard couplings. When decoupling, the first lock is released by pushing back the locking bushing. / The coupling valve closes. Now, the compressed air can escape from the plug (hose). / The second locking system is released by actuating the unlocking bushing again. / Only now the connection can be released. / The system fulfills the requirements of ISO 4414 and is BIA-compliant.
Informații tehnice
atribute
| Logistic Greutate | 113 g |
|---|---|
| Conexiunea 1 | g 1/2 ig |
| Greutate | 31 kg |
| Presiune maximă a serviciului | 12 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
