Referințe
Jalas:9548-40
Rubix:d712025
EAN:6408487503214




Detalii produs : 9548-40 JALAS - UNISEX SAFETY SHOES JALAS 6428-41
JALAS® 9548 Exalter Easyroll, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material microfiber, textile
Puncte forte
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Highest level of protection. Very comfortable
Informații tehnice
atribute
| EU Mărime | 40 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | microfibră |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
40
