Referințe
Portwest:FW89-40
Rubix:d1208759
EAN:5036108224821
Detalii produs : FW89-40 PORTWEST - UNISEX SAFETY SHOES PORTWEST FW89-40
Manufactured from high quality water resistant microfibre with protective steel toecap. Ideal for use in food processing, hospitals, laboratories, etc. Where slip resistance and safety are paramount.
Puncte forte
•CE certified
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Aplicații
Food Processing;Hospitals;Laboratories
Informații tehnice
atribute
| EU Mărime | 40 |
|---|---|
| Culoare | negru |
| Material de bază | microfibră |
| Rezistent la apa | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
40