Referințe
Norton:63642519094
Rubix:d1218432
EAN:3157629593356

Detalii produs : 63642519094 NORTON - LAMINATED DISC NORTON 63642519094
Norton flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs have a fast cut and provide a better finish than grinding wheel while having the added benefit of a longer life than fiber.
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Diametrul de reaming | 22 mm |
| Tipul abrazivului | ceramică |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
