Rulment axial cu role cilindrice INA K81118
Schaeffler Axial Cylindrical Roller Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
INA:K81118
Rubix:d1227302

Documente
Detalii produs : K81118 INA - AXIAL CYLINDRICAL ROLLER BEARING INA K81118
Axial cylindrical roller bearings are part of the group of axial roller bearings. In contrast to the ball, the roller has a larger contact area perpendicular to the roller axis. As a result, it can transmit higher forces, has greater rigidity and allows smaller rolling element diameters under the same load.
Puncte forte
high axial and shock loads occur in one direction but no radial loads are present
Aplicații
Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Informații tehnice
atribute
| Diametrul interior | 90 mm |
|---|---|
| Diametrul exterior | 120 mm |
| Lățime | 9 mm |
| Sarcină dinamică de bază, axială - Ca | 141000 N |
| Cușcă | aluminiu |
| Viteza de referință | 1070 rpm |
| Limitați viteza | 2750 rpm |
| Sarcină statică de bază, axială - C0a | 465000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
