Rulment axial cu role cilindrice

Axial cylindrical roller bearings are essential components in mechanical transmission systems. Designed to support high axial loads, they ensure the stability and precision of rotating assemblies.

At Rubix, each product is selected for its robustness, quality, and ability to meet the most stringent industrial requirements. Our experts assist professionals in their purchases, helping them identify the right type of component based on the series, level of axial loads, and application requirements.

What is an axial cylindrical roller bearing?

An axial cylindrical roller bearing is a mechanical bearing element specifically designed to support significant axial loads in one direction. It consists of cages containing cylindrical rollers arranged between two rings, allowing for uniform load distribution and smooth rotation, even at high speeds.

These bearings are particularly used in assemblies requiring precise and rigid axial support, such as bearing systems, gear motors, machine tools, or heavy industrial transmissions. Thanks to their standard design, they offer an excellent compromise between compactness, strength, and lifespan.

Good to know: on the Rubix website, every product detail and reference are clearly indicated to facilitate the comparison and replacement of your components. You can check the dimensions, series, and technical specifications before making any purchase.

How to choose your axial cylindrical roller bearing?

The choice primarily depends on the nature of the axial loads to be supported and the mounting configuration. It is recommended to identify the type and series corresponding to your needs using a caliper to accurately measure the dimensions of the rings and rollers.

It is also important to consider the drive system used, including the bearing arrangement and the operating conditions such as speed, temperature, and lubrication. Some standard models are suitable for a wide range of applications, while others are designed for more demanding environments, such as production machines or heavy-duty transmissions.

Finally, it is essential to check the compatibility of the bearing with the other mechanical components of your installation.

Technical advantages of axial cylindrical roller bearings

These bearings offer an ideal combination of robustness and precision. Thanks to the optimised geometry of their rollers and the quality of their cages, they can support very high axial loads while minimising friction. This type of bearing is also distinguished by its high rigidity, an essential asset for ensuring the stability of rotating assemblies subjected to significant forces.

They are widely used in industrial applications requiring reliable axial guidance and high load capacity.

Their standard design facilitates installation, reduces maintenance, and allows for quick replacement during maintenance operations.

Standards and industrial compliance

Axial cylindrical roller bearings comply with international standards that guarantee their quality, precision, and compatibility with other mechanical components.

These standards define dimensions, tolerances, and performance requirements, ensuring interchangeability between manufacturers.

Among the most common:

  • DIN 711: specifies the main dimensions and tolerances of axial cylindrical roller bearings for reliable and precise mounting,
  • ISO 281: defines bearing load ratings and nominal life calculations,
  • ISO 76: specifies static load ratings for rolling bearings.

By adhering to these standards, Rubix ensures you receive high-performance products that meet the industry's requirements, regardless of your application field.

The major brands offered by Rubix

Rubix provides products from the most recognised manufacturers in the market. These brands guarantee reliable, precise components suitable for all industrial environments.

INA

A specialist in bearings and supports, INA stands out for the quality of its materials and the precision of its finishes. Its products are designed to support significant axial loads and ensure stable operation, even in the most demanding conditions.

SKF

A global reference in mechanical engineering, SKF designs innovative products offering high rigidity, low friction, and extended lifespan. Their components facilitate installation and ensure excellent compatibility with industrial assemblies.

NTN SNR

Known for the robustness of its solutions, NTN SNR offers products suitable for a wide range of industrial applications. Their high mechanical performance and availability in stock ensure quick delivery and simplified purchasing.

By choosing Rubix, you benefit from the expertise of our manufacturing partners, a wide selection of references, and the assurance of components that comply with the strictest market standards.

Here are our other related categories:

Discover all our axial cylindrical roller bearings available at Rubix, and choose reliable, standardised solutions tailored to your industrial needs.

Opțiuni de filtrare
Categorii
  • rulment axial cu role cilindrice (439)
  • Producător
  • ina
    (318)
  • ntn
    (32)
  • skf
    (89)
  • 77 Produs(e) cu 439 variantă/e:

    Relevanță
    brand logobrand logo

    AXK4060-A/0-10 INA - INA NEEDLETHRUST BEARING AXK4060-A/0-10

    • ina:AXK4060-A/0-10
    • rubix:d338046
    • producator:0000591109065
    • ean:4047643165044
    • Disponibil – Data livrării la cerere
    • Diametrul interior:40 mm
    • Diametrul exterior:60 mm
    • Lățime:3 mm
    brand logobrand logo

    K81111-TV/0-8 INA - INA K81111-TV/0-8 THRUST CYLINDER ROLLER AND CAGE ASSEMBLYDIMENSION SE

    • ina:K81111-TV/0-8
    • rubix:d335989
    • producator:0006082039064
    • ean:4012802369182
    • Disponibil – Data livrării la cerere
    • Diametrul interior:55 mm
    • Diametrul exterior:78 mm
    • Lățime:6 mm
    brand logobrand logo

    89322-M INA - INA 89322-M AXIAL CYLINDRICAL ROLLER BEARINGTWO ROW BEARING SERIES 93

    • ina:89322-M
    • rubix:d335992
    • producator:0000477830000
    • ean:4012802031294
    • Disponibil – Data livrării la cerere
    • Diametrul interior:110 mm
    • Diametrul exterior:190 mm
    • Lățime:48 mm
    brand logobrand logo

    81111-TV INA - INA RULMENT 81111-TV

    • ina:81111-TV
    • rubix:139733
    • producator:0007105470000
    • ean:4012802470949
    • Disponibil – Data livrării la cerere
    • Diametrul interior:55 mm
    • Diametrul exterior:78 mm
    • Lățime:16 mm
    brand logobrand logo

    81215-TV INA - INA RULMENT 81215-TV

    • ina:81215-TV
    • rubix:264707
    • producator:0003616820000
    • ean:4012802421095
    • Disponibil – Data livrării la cerere
    • Diametrul interior:75 mm
    • Diametrul exterior:110 mm
    • Lățime:27 mm
    brand logobrand logo

    81211 TN SKF - SKF CYLINDER THRUST BEARING 81211 TN

    • skf:81211 TN
    • rubix:d731809
    • producator:46259
    • ean:7316570621150
    • Disponibil – Data livrării la cerere
    • Diametrul interior:55 mm
    • Diametrul exterior:90 mm
    • Lățime:25 mm
    brand logobrand logo

    81207T2 NTN - NTN 81207T2 NEEDLE ROLLER BEARING

    • ntn:81207T2
    • rubix:d422226
    • ean:4547359457223
    • Disponibil – Data livrării la cerere
    • Diametrul interior:35 mm
    • Diametrul exterior:62 mm
    • Lățime:18 mm
    brand logobrand logo

    89444-M INA - INA 89444-M CYL. THRUST BEARING

    • ina:89444-M
    • rubix:d334868
    • producator:0017354540000
    • ean:4012802031331
    • Disponibil – Data livrării la cerere
    • Diametrul interior:220 mm
    • Diametrul exterior:420 mm
    • Lățime:122 mm
    brand logobrand logo

    81240 M SKF - AXIAL CYLINDRICAL ROLLER BEARING SKF 81240 M

    • skf:81240 M
    • rubix:d1280332
    • producator:223199
    • ean:7316572443668
    • Disponibil – Data livrării la cerere
    • Diametrul interior:200 mm
    • Diametrul exterior:280 mm
    • Lățime:62 mm
    brand logobrand logo

    81206T2 NTN - NTN 81206T2 NEEDLE ROLLER BEARING

    • ntn:81206T2
    • rubix:d422588
    • ean:4547359457193
    • Disponibil – Data livrării la cerere
    • Diametrul interior:30 mm
    • Diametrul exterior:52 mm
    • Lățime:16 mm
    brand logobrand logo

    81102 TN SKF - SKF RULMENT 81102 TN

    • skf:81102 TN
    • rubix:327387
    • producator:46212
    • ean:7316570128703
    • Disponibil
    • Diametrul interior:15 mm
    • Diametrul exterior:28 mm
    • Lățime:9 mm
    brand logobrand logo

    K81222-TV/0-8 INA - INA RULMENT K 81222-TV/0-8

    • ina:K81222-TV/0-8
    • rubix:127922
    • producator:0011971699064
    • ean:4054362426653
    • Disponibil – Data livrării la cerere
    • Diametrul interior:110 mm
    • Diametrul exterior:160 mm
    • Lățime:15 mm
    brand logobrand logo

    K89306-TV/0-8 INA - K89306-TV/0-8 INA

    • ina:K89306-TV/0-8
    • rubix:d337957
    • producator:0005054809064
    • ean:4047643177344
    • Disponibil – Data livrării la cerere
    • Diametrul interior:30 mm
    • Diametrul exterior:60 mm
    • Lățime:18 mm
    brand logobrand logo

    K89412-TV/0-8 INA - K89412-TV/0-8 INA

    • ina:K89412-TV/0-8
    • rubix:d337940
    • producator:0001102309064
    • ean:4012802350234
    • Disponibil – Data livrării la cerere
    • Diametrul interior:60 mm
    • Diametrul exterior:130 mm
    • Lățime:14 mm
    brand logobrand logo

    AXK170X200X5/0-10 INA - AXIAL CYLINDRICAL ROLLER BEARING INA AXK170X200X5/0-10

    • ina:AXK170X200X5/0-10
    • rubix:d1232785
    • producator:0014428569065
    • ean:4054362028062
    • Disponibil – Data livrării la cerere
    • Diametrul interior:170 mm
    • Diametrul exterior:200 mm
    • Lățime:5 mm
    brand logobrand logo

    AXK340X396X7/-1-9 INA - AXIAL CYLINDRICAL ROLLER BEARING INA AXK340X396X7/-1-9

    • ina:AXK340X396X7/-1-9
    • rubix:d1235458
    • producator:0012627939065
    • ean:4012802695281
    • Disponibil – Data livrării la cerere
    • Diametrul interior:340 mm
    • Diametrul exterior:396 mm
    • Lățime:7 mm
    brand logobrand logo

    81138 M SKF - AXIAL CYLINDRICAL ROLLER BEARING SKF 81138 M

    • skf:81138 M
    • rubix:d1307046
    • producator:221992
    • ean:7316572428818
    • Disponibil – Data livrării la cerere
    • Diametrul interior:190 mm
    • Diametrul exterior:240 mm
    • Lățime:37 mm
    brand logobrand logo

    81102T2 NTN - NTN 81102T2 NEEDLE ROLLER BEARING

    • ntn:81102T2
    • rubix:d417202
    • ean:4547359456691
    • Disponibil – Data livrării la cerere
    • Diametrul interior:15 mm
    • Diametrul exterior:28 mm
    • Lățime:9 mm
    brand logobrand logo

    81103T2 NTN - NTN 81103T2 NEEDLE ROLLER BEARING

    • ntn:81103T2
    • rubix:d418314
    • ean:4547359456707
    • Disponibil – Data livrării la cerere
    • Diametrul interior:17 mm
    • Diametrul exterior:30 mm
    • Lățime:9 mm
    brand logobrand logo

    81104T2 NTN - NTN RULMENT 81104 T2

    • ntn:81104T2
    • rubix:106990
    • ean:4547359456721
    • Disponibil – Data livrării la cerere
    • Diametrul interior:20 mm
    • Diametrul exterior:35 mm
    • Lățime:10 mm
    brand logobrand logo

    81105T2 NTN - NTN RULMENT 81105 T2

    • ntn:81105T2
    • rubix:190143
    • ean:4547359456745
    • Disponibil – Data livrării la cerere
    • Diametrul interior:25 mm
    • Diametrul exterior:42 mm
    • Lățime:11 mm
    brand logobrand logo

    81106T2 NTN - NTN 81106T2 NEEDLE ROLLER BEARING

    • ntn:81106T2
    • rubix:d414879
    • ean:4547359456769
    • Disponibil – Data livrării la cerere
    • Diametrul interior:30 mm
    • Diametrul exterior:47 mm
    • Lățime:11 mm
    brand logobrand logo

    81107T2 NTN - NTN 81107T2 NEEDLE ROLLER BEARING

    • ntn:81107T2
    • rubix:d414069
    • ean:4547359456790
    • Disponibil – Data livrării la cerere
    • Diametrul interior:35 mm
    • Diametrul exterior:52 mm
    • Lățime:12 mm
    brand logobrand logo

    81108T2 NTN - NTN 81108T2 NEEDLE ROLLER BEARING

    • ntn:81108T2
    • rubix:d415906
    • ean:4547359456806
    • Disponibil – Data livrării la cerere
    • Diametrul interior:40 mm
    • Diametrul exterior:60 mm
    • Lățime:13 mm
    24 items of 77