Referințe
Format:50910050, 9550910050
Rubix:d807041
Producator:50910050
EAN:4317784092494
Detalii produs : 9550910050 FORMAT - 9550910050 FORMAT
Malleable cast iron clamp, wooden handle
Design: Hollow profile rail made from statically optimised, cold-drawn quality steel, zinc-plated, fixed and mobile brackets made from high-quality, powder-coated cast iron, spindle with trapezoidal thread, burnished, with wooden handle and mobile-mounted, completely flat pressure plate. The screw clamps to jaw width 400 mm, fitted with plastic protective caps on the pressure plate and on the upper part for gentle clamping. Application: Multi-purpose clamping tool for holding items for processing or connecting to other parts.
Hollow profile rail with ribbing. Clamping force up to 5.5 kN.
Screw clamp cast iron 500X120mm
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere