Șurubelniță Beta Tools 1262 6X150

SCREWDRIVER FOR PHILLIPS® BETA 1262 CROSS-RECEPTACLE SCREWS

Vedeți informațiile tehnice

Referințe

Beta Tools:1262 6X150
Rubix:d1182030
Producator:012620021
EAN:8014230604114
brand logo

rezumat tehnic

Tipăriphillips (ph)
Dimensiunea imprimării2
Lungimea lamei150 mm
Vezi toate Caracteristice

Detalii produs : 1262 6X150 BETA - SCREWDRIVER BETA TOOLS 1262 6X150


UNI-ISO 8764
Blade made from a special steel with high silicon, chromium, and vanadium content to ensure superior performance in terms of torsional and flexural strength.
Tip geometry designed to ensure a perfect fit between the blade and the screw head. The phosphated finish prevents oxidation of the tip and preserves the precision of its profiles
The textured handle provides an effective grip on the screwdriver in any working condition, improving precision and control when centering the tip on the screw.

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)330x85x60 mm
Logistic Greutate111 g
Tipăriphillips (ph)
Dimensiunea imprimării2
Lungimea lamei150 mm
Lungime100 mm
Finisarecromat
  • Disponibil – Data livrării la cerere