Șurubelniță Format 62780055, 9662780055
Screwdriver slotted VDE 5,5x1,0x125mm
Vedeți informațiile tehniceReferințe
Format:62780055, 9662780055
Rubix:d790582
Producator:9662780055
EAN:4317784093477

Detalii produs : 62780055 FORMAT - 62780055 FORMAT
VDE slot screwdriver
Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201. In addition, the screwdriver head is embossed with output symbol and size.
Special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.
Screwdriver slotted VDE 5,5x1,0x125mm
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Dimensiunea imprimării | 1x5,5 mm |
| Lungimea lamei | 125 mm |
| Lungime | 223 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
