Șurubelniță Format 62780065, 9662780065
Screwdriver slotted VDE 6,5x1,2x150mm
Vedeți informațiile tehniceReferințe
Format:62780065, 9662780065
Rubix:d814494
Producator:62780065
EAN:4317784093484


rezumat tehnic
| Tipări | plat |
|---|---|
| Dimensiunea imprimării | 1,2x6,5 mm |
| Lungimea lamei | 150 mm |
Detalii produs : 9662780065 FORMAT - 9662780065 FORMAT
VDE slot screwdriver
Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201. In addition, the screwdriver head is embossed with output symbol and size.
Special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.
Screwdriver slotted VDE 6,5x1,2x150mm
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Dimensiunea imprimării | 1,2x6,5 mm |
| Lungimea lamei | 150 mm |
| Lungime | 248 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere