Referințe
Format:58530050, 9558530050
Rubix:d813582
Producator:58530050
EAN:4317784483209
Detalii produs : 9558530050 FORMAT - 9558530050 FORMAT
Hexagonal screwdriver set with ball head, easy colour, long
Design: DIN 911 L, ISO 2936 L. Made of chromium-vanadium steel, completely hardened, nickel-plated and coated. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material. The different coloured finishes make it easier to distinguish between the jaw spans.Application: Especially for screwing in hard-to-access places. Note: Screwing up to an angle of 30° due to the special ball shape.
Offset screwdriver painted 5 mm
Informații tehnice
atribute
| Tipări | hex / allen |
|---|---|
| Dimensiunea imprimării | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

