Referințe
Wiha:32869
Rubix:d821511
EAN:4010995328696



Detalii produs : WIHA-398040125 - WIHA-398040125
Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
Application: For setting and turning screws in difficult to access areas.
Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
Wiha ChromTop® finish on tip for a perfect fit every time.
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Dimensiunea imprimării | 4 |
| Lungimea lamei | 125 mm |
| Lungime | 243 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
