Etanșant pentru arbore Loctite SI 5910
Sealing, low mod oxi
Vedeți informațiile tehniceVezi documenteleReferințe
Loctite:SI 5910
Rubix:12992
Producator:728773
EAN:5010266403717

Documente
Detalii produs : 5910X200ML - 728771 LOCTITE 5910/200ML
LOCTITE SI 5910 is a low strength, silicone-based gasketing product designed for use on flexible flanges with machined or cast surfaces (metal or plastic). It is suitable for gaps up to 1 mm, and offers a cure-through volume (in 24 hours) of 2.75 mm. Typical applications include stamped sheet metal covers (timing covers and oil sumps).
Puncte forte
For use with flexible flanges
Good resistance to oil and joint movement
Can be supplied in cartridges, tubes or rocep cans
Reduces migration of liquid after application
Good resistance to oil and joint movement
Can be supplied in cartridges, tubes or rocep cans
Reduces migration of liquid after application
Aplicații
Low strength gasketing product for flexible flanges. Good resistance to oil and joint movement.
Informații tehnice
atribute
| Capacitate | 200 ml |
|---|---|
| Timp de uscare | 40 min |
| Temperatura minimă | -55 °C |
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere