Garnitură / Capac FAG EFS530

Sealing ring

Vedeți informațiile tehnice

Referințe

Ref. înlocuită:FSV530
FAG:EFS530
Rubix:d344461
Producator:0969864680000
EAN:4064327373922
brand logo

Detalii produs : EFS530 FAG - FAG EFS530 SEALING RING


FAG felt seals are designed to provide effective protection against dirt, moisture and abrasive particles. Thanks to their high-quality felt material, they offer excellent sealing while also reducing friction and wear of mechanical components.

Puncte forte

Optimal protection against dust and moisture.
Reduction of wear and extension of bearing service life.
High-quality felt material for long-lasting sealing.
Easy installation and low maintenance requirements.

Informații tehnice


atribute
Diametrul interior135 mm
Diametrul exterior202.5 mm
Lățime16.5 mm
Serieefs
  • Disponibil – Data livrării la cerere