Reținere și inel cu arc Seeger Orbis SW17-BLS
Seeger circlips SW for shafts
Vedeți informațiile tehniceReferințe
Seeger Orbis:SW17-BLS
Rubix:d632777
Producator:SW17-BLS


rezumat tehnic
| Diametrul interior | 16 mm |
|---|---|
| Diametrul exterior | 16.4 mm |
| Material/finisare | Oțel |
Detalii produs : SW17-BLS SEEGER - SW17-BLS SEEGER
for shafts and bores are, with the exception of the circular wire rings, retaining systems with the smallest radial width. In the larger diameters, the loosening rotational speeds of the SW shaft rings are low. When using SW/SB snap rings (circlips) for the transmission of larger axial forces, the possibility of choosing deeper grooves can be considered. Application: Gear system construction, securing Needle roller bearings, needle cages and sealing elements, use as spacer elements
Informații tehnice
atribute
| Logistic Greutate | 0,72 g |
|---|---|
| Diametrul interior | 16 mm |
| Diametrul exterior | 16.4 mm |
| Material/finisare | Oțel |
| Grosime | 1.2 mm |
| Standard | DIN 9927 / DIN 9928 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
16 mm
Diametrul exterior
16.4 mm