Reținere și inel cu arc Seeger Orbis SW280A501-PAS
Seeger circlips SW for shafts
Vedeți informațiile tehniceReferințe
Seeger Orbis:SW280A501-PAS
Rubix:d634529
Producator:SW280A501-PAS


rezumat tehnic
| Diametrul interior | 272.2 mm |
|---|---|
| Diametrul exterior | 362 mm |
| Material/finisare | Oțel |
Detalii produs : SW280A501-PAS SEEGER - SW280A501-PAS SEEGER
for shafts and bores are, with the exception of the circular wire rings, retaining systems with the smallest radial width. In the larger diameters, the loosening rotational speeds of the SW shaft rings are low. When using SW/SB snap rings (circlips) for the transmission of larger axial forces, the possibility of choosing deeper grooves can be considered. Application: Gear system construction, securing Needle roller bearings, needle cages and sealing elements, use as spacer elements
Informații tehnice
atribute
| Logistic Greutate | 198,7 g |
|---|---|
| Diametrul interior | 272.2 mm |
| Diametrul exterior | 362 mm |
| Material/finisare | Oțel |
| Grosime | 4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
272.2 mm
Diametrul exterior
362 mm