Reținere și inel cu arc Seeger Orbis RB18A501-BLS
Seeger circular wire circlips bore rings RB DIN 7993
Vedeți informațiile tehniceReferințe
Seeger Orbis:RB18A501-BLS
Rubix:d633052


rezumat tehnic
| Diametrul interior | 18 mm |
|---|---|
| Diametrul exterior | 19.8 mm |
| Material/finisare | Oțel |
Detalii produs : RB18A501-BLS SEEGER - RB18A501-BLS SEEGER
for shafts and bores are manufactured from patented cold-worked wire with a round cross section. They are predominantly used in semicircular grooves in conjunction with quarter-circle coverage of the located mating component. Application: Securing gudgeon pins (special shapes), gear systems, automotive engineering, as auxiliary installation elements, in the fittings industry
Informații tehnice
atribute
| Logistic Greutate | 0,804 g |
|---|---|
| Diametrul interior | 18 mm |
| Diametrul exterior | 19.8 mm |
| Material/finisare | Oțel |
| Grosime | 1.6 mm |
| Standard | NON-STANDARD |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
18 mm
Diametrul exterior
19.8 mm