Reținere și inel cu arc Seeger Orbis RW30A501-BLS
Seeger circular wire circlips shaft circlip DIN 7993
Vedeți informațiile tehniceReferințe
Seeger Orbis:RW30A501-BLS
Rubix:d632286


rezumat tehnic
| Diametrul interior | 27.7 mm |
|---|---|
| Diametrul exterior | 28.1 mm |
| Material/finisare | Oțel |
Detalii produs : RW30A501-BLS SEEGER - RW30A501-BLS SEEGER
for shafts and bores are manufactured from patented cold-worked wire with a round cross section. They are predominantly used in semicircular grooves in conjunction with quarter-circle coverage of the located mating component. Application: Securing gudgeon pins (special shapes), gear systems, automotive engineering, as auxiliary installation elements, in the fittings industry
Informații tehnice
atribute
| Logistic Greutate | 2,22 g |
|---|---|
| Diametrul interior | 27.7 mm |
| Diametrul exterior | 28.1 mm |
| Material/finisare | Oțel |
| Grosime | 2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
27.7 mm
Diametrul exterior
28.1 mm