Referințe
Seeger Orbis:H11A003-TAS
Rubix:d634679
Producator:H11A003-TAS


rezumat tehnic
| Diametrul interior | 9.65 mm |
|---|---|
| Diametrul exterior | 13.2 mm |
| Material/finisare | Oțel |
Detalii produs : H11A003-TAS SEEGER - H11A003-TAS SEEGER
for shafts are the only radially mountable locking rings built according to the Seeger principle of the curved beam of equal strength. The envelopment angle is relatively large due to its resulting high elasticity. The shoulder height of these rings is not as large as in the DIN 6799 versions. The crescent rings are manufactured for shaft diameters up to 55 mm. Applications: In cardan shaft constructions for internally securing drawn cup needle roller bearings with closed end in flat link articulated chains
Informații tehnice
atribute
| Logistic Greutate | 0,29 g |
|---|---|
| Diametrul interior | 9.65 mm |
| Diametrul exterior | 13.2 mm |
| Material/finisare | Oțel |
| Grosime | 1.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
9.65 mm
Diametrul exterior
13.2 mm