Reținere și inel cu arc Seeger Orbis RA12E500-BLS
Seeger retaining rings RA DIN 6799
Vedeți informațiile tehniceReferințe
Seeger Orbis:RA12E500-BLS
Rubix:d632666


rezumat tehnic
| Diametrul interior | 12 mm |
|---|---|
| Diametrul exterior | 18 mm |
| Material/finisare | Oțel |
Detalii produs : RA12E500-BLS SEEGER - RA12E500-BLS SEEGER
are the most widely used, radially mountable Seeger rings for shafts. These retaining rings enclose the groove with three tabs. Due to the rational installation possibilities in connected with the Seeger stacking device and gripper, these Seeger retaining rings have a wide range of applications. Application: Automotive engineering, electrical engineering, office appliances, precision mechanics ,optics and electrical industries
Informații tehnice
atribute
| Diametrul interior | 12 mm |
|---|---|
| Diametrul exterior | 18 mm |
| Material/finisare | Oțel |
| Grosime | 1.3 mm |
| Standard | DIN 6799 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
12 mm
Diametrul exterior
18 mm