Reținere și inel cu arc Seeger Orbis A350-XLS
Seeger rings A for shafts DIN 471
Vedeți informațiile tehniceReferințe
Seeger Orbis:A350-XLS
Rubix:d632348


rezumat tehnic
| Diametrul interior | 333 mm |
|---|---|
| Diametrul exterior | 350 mm |
| Material/finisare | Oțel |
Detalii produs : A350-XLS SEEGER - A350-XLS SEEGER
for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering
Informații tehnice
atribute
| Logistic Greutate | 850 g |
|---|---|
| Diametrul interior | 333 mm |
| Diametrul exterior | 350 mm |
| Material/finisare | Oțel |
| Grosime | 6 mm |
| Standard | DIN 471 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
333 mm
Diametrul exterior
350 mm