Reținere și inel cu arc Seeger Orbis A45K500-S

Seeger rings A for shafts DIN 471

Vedeți informațiile tehnice

Referințe

Seeger Orbis:A45K500-S
Rubix:d632306
brand logo

rezumat tehnic

Diametrul interior41.5 mm
Diametrul exterior45 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : A45K500-S SEEGER - A45K500-S SEEGER


for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering

Informații tehnice


atribute
Logistic Greutate7,5 g
Diametrul interior41.5 mm
Diametrul exterior45 mm
Material/finisareOțel
Grosime1.75 mm
StandardDIN 471
  • Disponibil – Data livrării la cerere

Diametrul interior

41.5 mm

Diametrul exterior

45 mm

Material/finisare