Reținere și inel cu arc Seeger Orbis A90-ARS
Seeger rings A for shafts DIN 471
Vedeți informațiile tehniceVezi documenteleReferințe
Seeger Orbis:A90-ARS
Rubix:d632954


rezumat tehnic
| Diametrul interior | 84.5 mm |
|---|---|
| Diametrul exterior | 90 mm |
| Material/finisare | Oțel |
Documente
Detalii produs : A90-ARS SEEGER - A90-ARS SEEGER
for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering
Informații tehnice
atribute
| Logistic Greutate | 44,5 g |
|---|---|
| Diametrul interior | 84.5 mm |
| Diametrul exterior | 90 mm |
| Material/finisare | Oțel |
| Grosime | 4 mm |
| Standard | DIN 471 / DIN 472 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
84.5 mm
Diametrul exterior
90 mm