Reținere și inel cu arc Seeger Orbis J205-WAS
Seeger rings I for bores DIN 472
Vedeți informațiile tehniceReferințe
Seeger Orbis:J205-WAS
Rubix:d633115




rezumat tehnic
| Diametrul interior | 205 mm |
|---|---|
| Diametrul exterior | 217 mm |
| Material/finisare | Oțel |
Detalii produs : J205-WAS SEEGER - J205-WAS SEEGER
for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering
Informații tehnice
atribute
| Logistic Greutate | 225 g |
|---|---|
| Diametrul interior | 205 mm |
| Diametrul exterior | 217 mm |
| Material/finisare | Oțel |
| Grosime | 5 mm |
| Standard | DIN 472 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
205 mm
Diametrul exterior
217 mm