Reținere și inel cu arc Seeger Orbis J39-BLI
Seeger rings I for bores DIN 472
Vedeți informațiile tehniceReferințe
Seeger Orbis:J39-BLI
Rubix:d632860




rezumat tehnic
| Diametrul interior | 39 mm |
|---|---|
| Diametrul exterior | 42.9 mm |
| Material/finisare | Oțel |
Detalii produs : J39-BLI SEEGER - J39-BLI SEEGER
for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul interior | 39 mm |
| Diametrul exterior | 42.9 mm |
| Material/finisare | Oțel |
| Grosime | 1.5 mm |
| Standard | DIN 472 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
39 mm
Diametrul exterior
42.9 mm