Referințe
Seeger Orbis:J50
Rubix:d634535




rezumat tehnic
| Diametrul interior | 50 mm |
|---|---|
| Diametrul exterior | 55.3 mm |
| Material/finisare | Oțel |
Detalii produs : J50 SEEGER - J50 SEEGER
for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Diametrul exterior | 55.3 mm |
| Material/finisare | Oțel |
| Grosime | 2 mm |
| Standard | DIN 472 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
50 mm
Diametrul exterior
55.3 mm