Reținere și inel cu arc Seeger Orbis J62
Seeger rings I for bores DIN 472
Vedeți informațiile tehniceVezi documenteleReferințe
Seeger Orbis:J62
Rubix:d633356




rezumat tehnic
| Diametrul interior | 62 mm |
|---|---|
| Diametrul exterior | 67.3 mm |
| Material/finisare | Oțel |
Documente
Detalii produs : J62 SEEGER - J62 SEEGER
for shafts and bores are the most versatile securing elements. These Seeger rings are the most advantageous solution with respect to thickness and radial width. They transfer large axial forces from the located mating component onto the groove wall. The shaft rings can also be used for relatively higher shaft rotational speeds. Application: Mechanical Engineering, automotive engineering, gear systems, electrical engineering, precision engineering, apparatus engineering
Informații tehnice
atribute
| Diametrul interior | 62 mm |
|---|---|
| Diametrul exterior | 67.3 mm |
| Material/finisare | Oțel |
| Grosime | 2 mm |
| Standard | DIN 471 / DIN 472 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
62 mm
Diametrul exterior
67.3 mm