Inel adaptor Seeger Orbis PS 30x42x1.50-CLY

Seeger shim washers PS DIN 988

Vedeți informațiile tehnice

Referințe

Seeger Orbis:PS 30x42x1.50-CLY
Rubix:d634541
brand logo

rezumat tehnic

Diametrul interior30 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : PS 30x42x1.50-CLY SEEGER - PS 30x42x1.50-CLY SEEGER


Axial play resulting from manufacturing tolerances can be rigidly reduced by using various thicknesses of shim washers. All required combinations in incremental steps of 0.1 mm can be used. In addition to DIN 988 specified components, these shim washers are also manufactured in thicknesses of 0.15 mm and 0.25 mm. Thicknesses from 1.1 to 1.9 mm are manufactured by special request only. Application: Compensation for axial play, mechanical engineering, automotive engineering, gear systems

Informații tehnice


atribute
Logistic Greutate8,03 g
Diametrul interior30 mm
Material/finisareOțel
Grosime1.5 mm
  • Disponibil – Data livrării la cerere

Diametrul interior

30 mm

Material/finisare