Inel adaptor Seeger Orbis PS 42x52x0.30-BLT

Seeger shim washers PS DIN 988

Vedeți informațiile tehnice

Referințe

Seeger Orbis:PS 42x52x0.30-BLT
Rubix:d632176
brand logo

rezumat tehnic

Diametrul interior42 mm
Material/finisareOțel
StandardDIN 988
Vezi toate Caracteristice

Detalii produs : PS 42x52x0.30-BLT SEEGER - PS 42x52x0.30-BLT SEEGER


Axial play resulting from manufacturing tolerances can be rigidly reduced by using various thicknesses of shim washers. All required combinations in incremental steps of 0.1 mm can be used. In addition to DIN 988 specified components, these shim washers are also manufactured in thicknesses of 0.15 mm and 0.25 mm. Thicknesses from 1.1 to 1.9 mm are manufactured by special request only. Application: Compensation for axial play, mechanical engineering, automotive engineering, gear systems

Informații tehnice


atribute
Logistic Greutate1,73 g
Diametrul interior42 mm
Material/finisareOțel
StandardDIN 988
Grosime0.3 mm
  • Disponibil – Data livrării la cerere

Diametrul interior

42 mm

Material/finisare