Inel adaptor Seeger Orbis PS 95x115x0.50-PAY
Seeger shim washers PS DIN 988
Vedeți informațiile tehniceReferințe
Seeger Orbis:PS 95x115x0.50-PAY
Rubix:d633098

Detalii produs : PS 95x115x0.50-PAY SEEGER - PS 95x115x0.50-PAY SEEGER
Axial play resulting from manufacturing tolerances can be rigidly reduced by using various thicknesses of shim washers. All required combinations in incremental steps of 0.1 mm can be used. In addition to DIN 988 specified components, these shim washers are also manufactured in thicknesses of 0.15 mm and 0.25 mm. Thicknesses from 1.1 to 1.9 mm are manufactured by special request only. Application: Compensation for axial play, mechanical engineering, automotive engineering, gear systems
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul interior | 95 mm |
| Material/finisare | Oțel |
| Standard | DIN 988 |
| Grosime | 0.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
95 mm
