Inel adaptor Seeger Orbis PS 18x25x1.00

Seeger shim washers PS DIN 988

Vedeți informațiile tehnice

Referințe

Seeger Orbis:PS 18x25x1.00
Rubix:d632502
Producator:PS018025100-BLT
brand logo

rezumat tehnic

Diametrul interior18 mm
Material/finisareOțel
StandardDIN 988
Vezi toate Caracteristice

Detalii produs : PS018025100 SEEGER - PS018025100 SEEGER


Axial play resulting from manufacturing tolerances can be rigidly reduced by using various thicknesses of shim washers. All required combinations in incremental steps of 0.1 mm can be used. In addition to DIN 988 specified components, these shim washers are also manufactured in thicknesses of 0.15 mm and 0.25 mm. Thicknesses from 1.1 to 1.9 mm are manufactured by special request only. Application: Compensation for axial play, mechanical engineering, automotive engineering, gear systems

Informații tehnice


atribute
Diametrul interior18 mm
Material/finisareOțel
StandardDIN 988
Grosime1 mm
  • Disponibil – Data livrării la cerere

Diametrul interior

18 mm

Material/finisare