Rulment cu bile cu auto-aliniere SKF 2207 E-2RS1TN9/HC5, Diametrul exterior: 72 mm | Lățime: 23 mm | Diametrul interior: 35 mm
Self-aligning Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:2207 E-2RS1TN9/HC5
Rubix:d1272182
EAN:7316574674886

Detalii produs : 2207 E-2RS1TN9/HC5 SKF - SELF-ALIGNING BALL BEARING SKF 2207 E-2RS1TN9/HC5
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Puncte forte
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Informații tehnice
atribute
| Logistic Greutate | 397 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 72 mm |
| Lățime | 23 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c5 |
| Serie | 22e |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
